Menu Search
EFECTOR #IGC211

Sensor, Inductive Position; 3-Pin Connection; PNP Output

SKU # 78060899267 Manufacturer Series: IGC
Type: Inductive Position Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Output Type: PNP
Connection Type: Connector, 3-Pin
Connection Size: M12x1
Diameter: 18mm
Sensing Position: End
Material - Body: Brass Coated Bronze
Material - Face: Stainless Steel
Enclosure Rating IEC: IEC IP68
Switching Frequency: 25 Hz
Load Current - max: 200 mA
Temperature Rating: 0°C (32°F) to 60°C (140°F)

Additional Info: Output Status Indication LED: Yellow (4 x 90 deg )