Menu Search
EFECTOR #IFC210

Sensor, Inductive Position; 4-Pin Connection; NO (NPN/PNP) Output

SKU # 78060899449 Manufacturer Series: IFC
Type: Inductive Position Sensor
Construction Style: Barrel/Tubular
Sensing Range: 4mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC, 2-Wire DC
Output Type: NO (NPN/PNP)
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Diameter: 12mm
Sensing Position: End
Material - Body: Brass Coated Bronze
Material - Face: Ceramics
Enclosure Rating IEC: IEC IP68
Switching Frequency: 500 Hz
Load Current - max: 100 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Additional Info: Output Status Indication LED: Yellow (4 x 90 deg )