Menu Search
EFECTOR #IG5788

Sensor, Inductive Position; 4-Pin Connection; PNP Output

SKU # 78060899314 Manufacturer Series: IG
Type: Inductive Position Sensor
Construction Style: Barrel/Tubular
Sensing Range: 8mm
Voltage: 10-36V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Output Type: PNP
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Diameter: 18mm
Sensing Position: End
Material - Body: Brass Coated Bronze
Material - Face: PBT
Enclosure Rating IEC: IEC IP67
Switching Frequency: 500 Hz
Load Current - max: 250 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Additional Info: Output Status Indication LED: Yellow