Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 2 mm; Voltage Range - 10-32V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Type - N.O. (PNP); Connection Type - Cable; Connection Size - 2m (6.5 ft); Construction - Cylindrical, Threaded; Diameter - 18 mm Dia.; Material - Body - Nickel Plated Brass; Material - Face - PBT; Enclosure Rating IEC - IEC IP67; Switching Frequency - 1500 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C (-13 deg F) to 70 deg C (158 deg F)
Additional Info: LED Indicator(Yellow)