Menu Search
OMRON #E2KC25MY1US

Sensor, Capacitive; 100-220VAC; AC 2-Wire Output

SKU # 12647148165 Manufacturer Series: E2KC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Capacitive Sensor
Sensing Range: 25mm
Voltage: 100-220V AC
Output Mode: AC 2-Wire
Output Configuration: NO
Shielding: Unshielded
Connection Type: 2m Cable
Diameter: 34mm
Nominal Dimensions: 82mm Long
Enclosure Rating IEC: IEC 60529 IP66
Load Current - max: 200mA Max.
Temperature Rating - min: -25°C
Temperature Rating - max: 70°C