Menu Search
OMRON #E2E2X5B1M1

Sensor, Inductive Proximity; 10-55V DC; 3 Wire; 3-Pin Connection

SKU # 12647101209 Manufacturer Series: E2E/E2E2
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 10-55V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Connector, 3-Pin
Connection Size: M12x1
Diameter: 18mm
Material: Nickel-plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 600 Hz
Load Current - max: 200 mA
Temperature Rating: -40°C (-40°F) to +85°C (185°F)