Menu Search
OMRON #E2EX18MY1US

Sensor, Inductive Proximity; 2 Wire; 3-Pin Connection

SKU # 61264713012 Manufacturer Series: E2E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 18mm
Voltage: 24-240V AC
Wires - Voltage Type: 2-Wire AC
Output Mode: NO
Shielding: Unshielded
Connection Type: Connector, 3-Pin
Connection Size: M12x1
Diameter: 18mm
Material: Nickel Plated Brass
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4, 6, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 25 Hz
Load Current - max: 300 mA
Temperature Rating: -40°C(-40°F) to +85°C(185°F)