Menu Search
OMRON #E2EX2F1M1

Sensor, Inductive Proximity; 3 Wire; 4-Pin Micro DC Connection

SKU # 12647101067 Manufacturer Series: E2E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 2mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Diameter: 12mm
Material - Body: Nickel Plated Brass
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4, 6, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 3000 Hz
Load Current - max: 100 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity, General Purpose Sensor; Sensing Range - 2 mm; Voltage Range - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Type - N.O. (PNP); Connection Type - Connector, 4-pin Micro DC; Connection Size - M12x1; Construction - Tubular Short Barrel, Threaded; Diameter - 12 mm Dia.; Material - Body - Nickel Plated Brass; Material - Face - Nonmetallic; Enclosure Rating NEMA - NEMA 4,6,12,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 3000 Hz; Load Current - max - 100 mA; Temperature Rating - -25 deg C (-13 deg F) to 70 deg C (158 deg F)