Menu Search
OMRON #E2EX5MF1M1

Sensor, Inductive Proximity; 3 Wire; 4-Pin Micro DC Connection

SKU # 12647101127 Manufacturer Series: E2E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 10-30V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Diameter: 12mm
Material: Nickel-plated Brass
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4, 6, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 3000 Hz
Load Current - max: 100 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)