Menu Search
OMRON #E2AM30LN30WPB12M

Sensor, Inductive Proximity; 3 Wire; Cable 2m (6.5 ft.) Connection

SKU # 12647100606 Manufacturer Series: E2A
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 30mm
Voltage: 10-32V DC
Wires - Voltage Type: 3
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Cable, 2m (6.5 ft.)
Diameter: 30mm
Material - Body: Nickel Plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67

Additional Info: Face Material: Plastic