Menu Search
Inductive Sensors Sensor, Inductive Proximity; 4-Pin Connection; PNP Output
OMRON #E2AM12KN08M1B1

Sensor, Inductive Proximity; 4-Pin Connection; PNP Output

SKU # 61264732699 Manufacturer Series: E2A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 8mm
Voltage: 10-32V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Diameter: 12mm
Material: Nickel Plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 800 Hz
Load Current - max: 200 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)