Menu Search
OMRON #E2AM18LN16M1B1

Sensor, Inductive Proximity; 4-Pin Connection; PNP Output

SKU # 12647104219 Manufacturer Series: E2A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity Sensor
Construction Style: Round
Sensing Range: 16mm
Voltage: 10-32V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Connector, 4-Pin
Connection Size: M18x1
Diameter: 15.3mm
Material - Body: Nickel Plated Brass
Material - Face: PBT
Enclosure Rating IEC: IEC IP67
Switching Frequency: 400 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Additional Info: LED Indicator(Yellow)