Menu Search
OMRON #E2AM30KS15M1B1

Sensor, Inductive Proximity; 4-Pin Connection; PNP Output

SKU # 12647100601 Manufacturer Series: E2A
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 15mm
Voltage: 10-32V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Diameter: 30mm
Material: Nickel-plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 250 Hz
Load Current - max: 200 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)