Menu Search
OMRON #E2AM12LN08M1B1

Sensor, Inductive Proximity; 4-Pin Micro DC Connection; PNP Output

SKU # 12647104197 Manufacturer Series: E2A
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 8mm
Voltage: 10-32V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Diameter: 12mm
Material: Nickel-plated Brass
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4, 6, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 800 Hz
Load Current - max: 200 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)