Menu Search
OMRON #E2AS08KS02WPB12M

Sensor, Inductive Proximity; Cable Connection; PNP Output

SKU # 12647100625 Manufacturer Series: E2A
RoHS Compliant
Type: Inductive Proximity Sensor
Construction Style: Round
Sensing Range: 2mm
Voltage: 10-32V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 18mm
Material - Body: Nickel Plated Brass
Material - Face: PBT
Enclosure Rating IEC: IEC IP67
Switching Frequency: 1500 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Additional Info: LED Indicator(Yellow)