Menu Search
OMRON #E2EMX15B1M1

Sensor, Inductive Proximity; Cable Connection; PNP Output

SKU # 12647147905 Manufacturer Series: E2EM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity Sensor
Construction Style: Round
Sensing Range: 15mm
Voltage: 10-40V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 30mm
Material - Body: Nickel Plated Brass
Material - Face: PBT
Enclosure Rating IEC: IEC IP67
Switching Frequency: 0.1 kHz DC
Load Current - max: 13 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 15 mm; Voltage Range - 10-40V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Type - N.O. (PNP); Connection Type - Cable; Connection Size - 2m (6.5 ft); Construction - Cylindrical, Threaded; Diameter - 30 mm Dia.; Material - Body - Nickel Plated Brass; Material - Face - PBT; Enclosure Rating IEC - IEC IP67; Switching Frequency - 0.1 kHz DC; Load Current - max - 13 mA; Temperature Rating - -25 deg C (-13 deg F) to 70 deg C (158 deg F)

Additional Info: LED Indicator