Menu Search
OMRON #E2AM18LS08M1B1

Sensor, Inductive Proximity; Connector Connection; PNP Output

SKU # 12647104223 Manufacturer Series: E2A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 8mm
Voltage: 10-32V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Connector
Connection Size: M12x1
Diameter: 18mm
Material: Nickel-plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 0.5 kHz
Load Current - max: 200 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)