Menu Search
OMRON #E2EX10MF1M1

Sensor, Inductive Proximity; Connector Connection; PNP Output

SKU # 12647101029 Manufacturer Series: E2E
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10mm
Voltage: 10-40V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Connector
Connection Size: M12x1
Diameter: 18mm
Material: Nickel-plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 0.2 kHz
Load Current - max: 200 mA
Temperature Rating: -40°C (-40°F) to +85°C (185°F)

Additional Info: Face Material: PBT