Menu Search
OMRON #E2Q2N15Y4U

Sensor, Inductive Proximity; Limit Switch; 20-250V AC; 2 Wire

SKU # 61264716792 Manufacturer Series: E2Q2
View more versions of this product
Wires - Voltage Type: 2 Wire AC
Type: Inductive Proximity, General Purpose
Sensing Range: 15mm
Shielding: Shielded
Connection Type: Screw Terminals
Sensing Position: End or Side
Material: PBT
Enclosure Rating IEC: IEC IP67
Switching Frequency: 10 Hz
Load Current - max: 200 mA
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)
Construction Style: Limit Switch
Voltage: 20-250V AC
Output Mode: NO or NC
Connection Size: 1/2 NPT