Menu Search
OMRON #E2Q2N30MY4U

Sensor, Inductive Proximity; Limit Switch; 20-250V AC; 3 Wire

SKU # 61264716793 Manufacturer Series: E2Q2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity
Construction Style: Limit Switch
Sensing Range: 30mm
Voltage: 20-250V AC
Wires - Voltage Type: 3 Wire
Output Mode: NO or NC
Shielding: Unshielded
Connection Type: 1/2 in. NPT, Terminal Wiring
Connection Size: 1/2 NPT
Sensing Position: End
Material: PBT Resin
Enclosure Rating NEMA: NEMA 4, 4X, 6, 12, 13, IECIP67
Switching Frequency: 20 Hz

Additional Info: LED, Changeable Face, Ferrous sensing