(0)

OMRON #F92A-C-1

Sensor, Proximity, Inductive, 5mm Range

SKU: 61264705270
Manufacturer Series: F92A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 18mm
Sensing Position: End
Material - Body: Brass
Material - Face: ABS
Enclosure Rating IEC: IEC IP67
Temperature Rating - min: -25°C
Temperature Rating - max: 70°C
Response Time: 1 ms Max.
Sensing Range Minimum: 0-4.5mm
Description
Sensor, Inductive Proximity; Sensing Range: 5mm; Connection Size: 2m (6.5 ft.); Construction Style: Tubular, Threaded; Diameter: 18mm; Sensing Position: End; Material - Body: Brass; Material - Face: ABS; Enclosure Rating IEC: IEC IP67; Temperature Rating - min: -25°C; Temperature Rating - max: 70°C; Response Time: 1 ms Max.; Sensing Range Minimum: 0-4.5mm; Manufacturer Series: F92A