Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 18 mm; Voltage Range - 20-264V AC; Wires - Voltage Type - 2-Wire AC; Shielding - Unshielded; Output Type - N.O.; Connection Type - Cable; Connection Size - 2m (6.5 ft); Construction - Tubular Long Barrel; Diameter - 30 mm Dia.; Material - Body - Nickel Plated Brass; Material - Face - PBT; Enclosure Rating NEMA - NEMA 1, 3, 4, 6, 12, 13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 25 Hz; Load Current - max - 1.7 mA; Temperature Rating - -40 deg C (-40 deg F) to 85 deg C (185 deg F)