Menu Search
Wire and Cable Portable Cable and Cord Industrial Cable-Cord Cable, Diesel Locomotive; 2000V; Copper; Black; 1C

CORDS - PORTABLE

Cable, Diesel Locomotive; 2000V; Copper; Black; 1C

(3 Product Options) Manufacturer Series: DLO
  • Cable Type: Diesel Locomotive Cable
  • Conductor Material: Copper
  • Conductor Count: 1
  • Voltage: 2000V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: Diesel Locomotive Cable
Conductor Material: Copper
Conductor Count: 1
Voltage: 2000V
Jacket Material: VIPER CPE
Jacket Color: Black
Insulation: EP
Temperature Rating: 90°C