Menu Search
Industrial Cable-Cord Cable, Welding; Black; Copper; 1C; 4/0 AWG

CORDS - PORTABLE #WELD

Cable, Welding; Black; Copper; 1C; 4/0 AWG

SKU #62007610418
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Welding Cable
Conductor Material: Copper
Conductor Count: 1
Conductor Size: 4/0 AWG
Conductor Stranding: 2071/30
Voltage: 600V
Jacket Material: EPDM Neoprene Rubber
Jacket Color: Black
Insulation: EPDM
Temperature Rating: -55 to 105 Degree C
Nominal OD: 0.72 in. (18.29mm)
Package Length - feet: 500-ft
Package Length - meters: 152.4 m
Package Type: Reel

Additional Info: Current: 440A