Menu Search
SOUTHWIRE #59761699

Mining Cable, 2000V, 3C, 2 AWG, 1.59 in. OD x 1000 ft L

SKU # 03288698941
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Mining Cable
Conductor Material: Tin Coated, Soft Drawn, Annealed Copper
Conductor Count: 3C
Conductor Size: 2 AWG
Conductor Stranding: 308-Str (Power), 133-Str (Grounding)
Ground: 6 AWG
Voltage: 2000V
Jacket Material: CPE
Jacket Color: Black
Insulation: EPR
Nominal OD: 1.59 in.
Package Length - feet: 1000 ft.
Package Length - meters: 304.8m