Menu Search
EATON #ARDA20

Relay Top Deck Adder, 600VDC, 4P, 2-NO

SKU # 78211413663 Manufacturer Series: ARD
Type: Relay Adder Deck
Voltage: 600V DC
Poles: 4P
Contact Configuration: 2-NO
Pole Spaces: 4

Additional Info: 2 Blank Cavities, Dimension: 2.75 in. L X 2.88 in. W X 6.00 in. H