(0)

EATON #D15CR22AB

AC Control Relay, 2-NO 2-NC, 10A 120/110V 60/50Hz

SKU: 78211380715
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: AC Control Relay
Terminals: Pressure-Plate
Voltage: 600V AC
Amps: 10A
Coil Volts: 120/110V 60/50Hz
Contact Configuration: 2-NO 2-NC
Poles: 4
Pole Spaces: Fixed
Contact Type: Fixed
Manufacturer Series: D15
Description
Relays: Type - AC Control Relay; Terminals - Pressure-Plate; Voltage - 600VAC; Amps - 10; Coil Volts - 120/110V 60/50Hz; Contact Configuration - 2-NO 2-NC; Poles - 4; Contact Type - Fixed; Manufacturer Series - D15