Menu Search
EATON #XTRM10A40RD

Cutler-Hammer® Power Control Relay, 600 VAC, 10 A, 12 VDC Coil, 4 P

SKU # 01508079711 Manufacturer Series: XT
Type: Power Control Relay
Mounting: DIN Rail/Screw
Terminals: Screw
Voltage: 600V AC
Amps: 10A
Coil Volts: 12 VDC
Contact Configuration: 4NO
Poles: 4P
Operating Temperature: -13° to +122°F

Eaton new line of XT relays and timers includes mini and standard frame control relays and auxiliary contacts, mini electronic on-delay and multi-function timers and an electronic star-delta (wye delta) timer for use in star-delta (wye delta) combinations. Because XT meets UL, CSA and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications.