Menu Search
EATON #D3PF3AA

Relay, General Purpose; 12A; 3PDT; 120V AC Coil

SKU # 78211372155 Manufacturer Series: D3
RoHS Compliant
Coil Volts: 120V AC
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Pin Octal
Voltage: 300V AC
Amps: 12A
Contact Configuration: 3PDT
Contact Material: Ag Contacts
Indicators: Mechanical Flag
Test Button: Test Button

Additional Info: Finger Grip Cover, Lock Down Door, I.D Tag