Menu Search
EATON #XTRE10B22AD

Cutler-Hammer® Control Relay, 10 A, 120 VDC Coil, 4P, 2NO-2NC, Screw

SKU # 01508154715 Manufacturer Series: Series XT
Type: Control Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 600V AC
Amps: 10A
Coil Volts: 120 VDC
Contact Configuration: 2NO-2NC
Poles: 4P
Contact Type: Fixed
Enclosure: IP20
Operating Temperature: -13° to +122°F

Eaton's new line of XT relays and timers includes mini and standard frame control relays and auxiliary contacts, mini electronic on-delay and multi-function timers and an electronic star-delta (wye-delta) timer for use in star-delta (wye-delta) combinatio