Menu Search
EATON #D65VMLS480C

Monitoring Relay, DPDT, 190-500V Coil, 480V

SKU # 78668597097 Manufacturer Series: D65
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Monitoring Relay
Mounting: DIN Rail, Surface
Voltage: 480V
Coil Volts: 190-500V
Contact Configuration: DPDT
Operating Temperature: -28 to 65 deg C