Menu Search

EATON #XTRM10A22A

Relay, AC Control; 10A; 2-NO 2-NC; 120/110V 60/50Hz Coil

SKU: 01508051774
Manufacturer Series: XT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: AC Control Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 600V AC
Amps: 10A
Coil Volts: 120/110V 60/50Hz
Contact Configuration: 2-NO 2-NC
Poles: 4
Description
Eaton�s new line of XT relays and timers includes mini and standard frame control relays and auxiliary contacts, mini electronic on-delay and multi-function timers and an electronic star-delta (wye-delta) timer for use in star-delta (wye-delta) combinations. Because XT meets UL, CSA and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications.
Additional Info: Frame Size: 45 mm (Mini)