Menu Search
EATON #XTRM10A31T

Relay, DC Control; 10A; 3-NO 1-NC; 12V DC Coil

SKU # 01508021594 Manufacturer Series: XT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Control Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 220V
Amps: 10A
Coil Volts: 12V DC
Contact Configuration: 3-NO 1-NC
Poles: 4

Eaton�s new line of XT relays and timers includes mini and standard frame control relays and auxiliary contacts, mini electronic on-delay and multi-function timers and an electronic star-delta (wye-delta) timer for use in star-delta (wye-delta) combinations. Because XT meets UL, CSA and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications.

Additional Info: Frame Size: 45 mm (Mini)