You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #XTREC10B31TD

Relay, DC Control; 10A; 3-NO 1-NC; 24V DC Coil

SKU # 01508276488 Manufacturer Series: XTRE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Control Relay
Mounting: DIN Rail and Panel Mount
Terminals: Spring Cage
Voltage: 220V DC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 3-NO 1-NC
Poles: 4

Eaton's new line of XT Relays includes mini and standard frame control relays and auxiliary contacts, mini electronic on-delay and multi-function timers and an electronic star-delta (wye-delta) timer for use in star-delta (wye-delta) combinations. Because XT meets UL, CSA, CCC and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving, and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications.

Additional Info: Frame Size: 45 mm Standard