Menu Search
EATON #XTRM10A31TD

Relay, DC Control; 10A; 3-NO 1-NC; 24V DC Coil

SKU # 01508010157 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Control Relay
Terminals: Screw
Voltage: 500V
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 3-NO 1-NC
Poles: 2