Menu Search
EATON #XTRM10A40TD

Relay, DC Control; 10A; 4-NO; 24V DC Coil

SKU # 01508010223 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Control Relay
Terminals: Screw
Voltage: 600V
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 4-NO
Poles: 4

Additional Info: Frame Size: 45 mm Mini