Menu Search
EATON #D3PR2B

Relay, General Purpose; 10A; DPDT; 240V AC Coil

SKU # 78211415990
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 240V AC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts, Au Overlay

Additional Info: D3