Menu Search
EATON #D4PR2A

Relay, General Purpose; 5A; DPDT; 120V AC Coil

SKU # 78211416064 Manufacturer Series: D4
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 5A
Coil Volts: 120V AC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts