Menu Search
ENTRELEC #N22E-84

Control Relay, 600 V, 110 VAC 50/60Hz, 120 VAC 60Hz Coil

SKU # 80432562930
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Control Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 600V
Amps: 10 A (AC Inductive), 5 A (DC Inductive)
Coil Volts: 110 VAC 50/60Hz, 120 VAC 60Hz
Contact Configuration: 2NO-2NC
Poles: 4
Enclosure: Open