Menu Search
GENERAL ELECTRIC #CR120A04002AA

Relay, AC Control; 10A; 4-NO; 120V 60Hz Coil

SKU # 78316630051 Manufacturer Series: CR120A
Type: AC Control Relay
Terminals: Clamp
Voltage: 300V AC
Amps: 10A
Coil Volts: 120V 60Hz
Contact Configuration: 4-NO
Poles: 4
Contact Type: Convertible

Additional Info: No longer listed by manufacture