Menu Search
IDEC #RU4S-D24

Relay, General Purpose; 6A; 4PDT; 24V DC Coil

SKU # 62413910227 Manufacturer Series: RU
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Voltage: 250V AC
Amps: 6A
Coil Volts: 24V DC
Contact Configuration: 4PDT
Contact Material: Ag Contacts, AuAg Overlay
Indicators: Indicator Light
Contact Type: Test Button
Test Button: Test Button
Enclosure: Latching Check Button

Additional Info: Latching Check Button