(0)

IDEC #RJ2S-CL-D12

General Purpose Relay DPDT 12VDC 8A -

SKU: 62413998968
Manufacturer Series: RJ
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 8A
Coil Volts: 12V DC
Contact Configuration: DPDT
Contact Material: AgNi Contacts
Indicators: Indicator Light
Description
Industrial Control Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 8-Blade; Voltage - 250VAC; Amps - 8A; Coil Volts - 12VDC; Contact Configuration - DPDT; Contact Material - AgNi Contacts; Indicators - Indicator Light; Manufacturer Series - RJ