The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
IDEC #RH2B-U-DC24V

Relay, General Purpose; 10A; DPDT; 24V DC Coil

SKU # 62413911002 Manufacturer Series: RH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts