Menu Search
IDEC #RJ1S-CL-D12

Relay, General Purpose; 12A; SPDT; 12V DC Coil

SKU # 62413998977 Manufacturer Series: RJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 5-Blade
Voltage: 250V AC
Amps: 12A
Coil Volts: 12V DC
Contact Configuration: SPDT
Contact Material: AgNi Contacts
Indicators: Indicator Light
Enclosure: LED Indicator

Additional Info: LED Indicator