Menu Search

IDEC #RJ2S-C-A120

Relay, General Purpose; 8A; DPDT; 120V AC Coil

SKU: 62413998963
Manufacturer Series: RJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 8A
Coil Volts: 120V AC
Contact Configuration: DPDT
Contact Material: AgNi Contacts