Menu Search
IDEC #RJ2S-CL-A24

Relay, General Purpose; 8A; DPDT; 24V AC Coil

SKU # 62413998964 Manufacturer Series: RJ
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 8A
Coil Volts: 24V AC
Contact Configuration: DPDT
Contact Material: AgNi Contacts
Indicators: Indicator Light