Menu Search
IDEC #RR2P-UL-DC24V

Relay, General Purpose Control; 10A; DPDT; 24V DC Coil

SKU # 62413910084 Manufacturer Series: RR
Type: General Purpose Control
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: DPDT
Enclosure: Indicating Light

Additional Info: Indicating Light