Menu Search
OMRON #E5CC-RW1DUM-000

Relay, Digital Temperature Controller; SPDT; 24V DC Coil

SKU # 61264773818 Manufacturer Series: E5CC
Type: Digital Temperature Controller, Relay Output
Mounting: Plug-In Base
Coil Volts: 24V DC
Contact Configuration: SPDT

Additional Info: 1 Auxiliary Output; Universal Input