Menu Search
OMRON #MGN2C-AC120

Relay, General Purpose Power; 30A; DPDT; 120V AC Coil

SKU # 61264719290 Manufacturer Series: MGN
Type: General Purpose Power
Mounting: Panel Mount
Terminals: Screws
Voltage: 250V AC
Amps: 30A
Coil Volts: 120V AC
Contact Configuration: DPDT
Enclosure: Construction Style: Open

Additional Info: Construction Style: Open