Menu Search
OMRON #LY4DC24

Relay, General Purpose; 10A; 4PDT; 24V DC Coil

SKU # 12647103043 Manufacturer Series: LY
View more versions of this product
Coil Volts: 24V DC
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Voltage: 250V AC
Amps: 10A
Contact Configuration: 4PDT
Contact Material: Ag Contacts